Rod, Aluminum, 7075, 1 In Dia x 3 Ft L

VALUE BRAND| Zoro #: G1373285| Mfr #: 2EZC6

$52.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: General Purpose
Diameter: 1"
Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1373285 Mfr #: 2EZC6
Type: General PurposeDiameter: 1"
Material: AluminumTypical Hardness: 150
Typical Yield Strength (PSI): 73,000Standards: ASTM B211, AMS-QQ-A-225, AMS 4123H
Alloy Type: 7075Hardness Scale: BHN
Diameter Tolerance: +/-0.002"Length: 3 Ft
Finish: UnpolishedLength Tolerance: +/-3.000"
Typical Tensile Strength (PSI): 83,000Temper: Cold Finish
Country of Origin (subject to change): United States

Description

Rod Stock, General Purpose, Aluminum, Alloy Type 7075, Diameter 1 In., Length 3 Ft, Unpolished Finish, Temper Cold Finish, Diameter Tolerance +/-0.002 In., Length Tolerance +/-3.000 In., Typical Hardness 150, Hardness Scale BHN, Standards ASTM B211, AMS-QQ-A-225, AMS 4123H

Reviews