JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Rod, Aluminum, 7075, 1 In Dia x 6 Ft L

VALUE BRAND| Zoro #: G0888517| Mfr #: 2EZF5

$94.17 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0888517 Mfr #: 2EZF5
Hardness Scale: BHNTemper: Cold Finish
Typical Yield Strength (PSI): 73, 000Finish: Unpolished
Alloy Type: 7075Material: Aluminum
Item: Rod StockStandards: ASTM B211, AMS-QQ-A-225, AMS 4123H
Type: General PurposeTypical Hardness: 150
Typical Tensile Strength (PSI): 83, 000Diameter Tolerance: +/-0.002"
Diameter: 1"Length Tolerance: +/-6.000"
Length: 6 FtCountry of Origin (subject to change): United States

Product Description

Rod Stock, General Purpose, Aluminum, Alloy Type 7075, Diameter 1 In., Length 6 Ft, Unpolished Finish, Temper Cold Finish, Diameter Tolerance +/-0.002 In., Length Tolerance +/-6.000 In., Typical Hardness 150, Hardness Scale BHN, Standards ASTM B211, AMS-QQ-A-225, AMS 4123H

Product Reviews

Save 15%. Sign up for Z-mail.