KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rod, Aluminum, 7075, 2 1/4 In Dia x 6 Ft L

VALUE BRAND| Zoro #: G1757016| Mfr #: 2EZG6

$406.54 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: General Purpose
Length: 6 ft
Diameter: 2-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1757016 Mfr #: 2EZG6
Type: General PurposeLength: 6 ft
Diameter: 2-1/4"Typical Yield Strength (PSI): 73,000
Hardness Scale: BHNAlloy Type: 7075
Typical Hardness: 150Item: Rod Stock
Finish: UnpolishedTemper: Cold Finish
Diameter Tolerance: +/-0.006"Typical Tensile Strength (PSI): 83,000
Material: AluminumStandards: ASTM B211, AMS-QQ-A-225, AMS 4123H
Length Tolerance: +/-6.000"Country of Origin (subject to change): United States

Description

Rod Stock, General Purpose, Aluminum, Alloy Type 7075, Diameter 2 1/4 In, Length 6 Ft, Unpolished Finish, Temper Cold Finish, Diameter Tolerance +/-0.006 In, Length Tolerance +/-6.000 In, Typical Tensile Strength (PSI) 83000, Typical Yield Strength (PSI) 73000, Typical Hardness 150, Hardness Scale BHN, Standards ASTM B211, AMS-QQ-A-225, AMS 4123H

Reviews