Rod, Aluminum, 7075, 2 In Dia x 1 Ft L

VALUE BRAND| Zoro #: G0817941| Mfr #: 2EZA6

$56.89 /ea

This item ships free. DetailsStandard ground shipping
Details:
Finish: Unpolished
Item: Rod Stock
Length: 1 ft
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0817941 Mfr #: 2EZA6
Type: General PurposeTemper: Cold Finish
Typical Tensile Strength (PSI): 83, 000Typical Yield Strength (PSI): 73, 000
Hardness Scale: BHNStandards: ASTM B211, AMS-QQ-A-225, AMS 4123H
Typical Hardness: 150Item: Rod Stock
Finish: UnpolishedAlloy Type: 7075
Material: aluminumDiameter: 2"
Length Tolerance: +/-1.000"Length: 1 ft
Diameter Tolerance: +/-0.004"Country of Origin (subject to change): United States

Product Description

Rod Stock, General Purpose, Aluminum, Alloy Type 7075, Diameter 2 In, Length 1 Ft, Unpolished Finish, Temper Cold Finish, Diameter Tolerance +/-0.004 In, Length Tolerance +/-1.000 In, Typical Tensile Strength (PSI) 83000, Typical Yield Strength (PSI) 73000, Typical Hardness 150, Hardness Scale BHN, Standards ASTM B211, AMS-QQ-A-225, AMS 4123H

Product Reviews