KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rod, Aluminum, 7075, 2 In Dia x 6 Ft L

VALUE BRAND| Zoro #: G0700104| Mfr #: 2EZG4

$328.31 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: General Purpose
Length: 6 ft
Diameter: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0700104 Mfr #: 2EZG4
Type: General PurposeLength: 6 ft
Diameter: 2"Typical Yield Strength (PSI): 73,000
Material: AluminumHardness Scale: BHN
Alloy Type: 7075Typical Hardness: 150
Item: Rod StockFinish: Unpolished
Temper: Cold FinishDiameter Tolerance: +/-0.004"
Typical Tensile Strength (PSI): 83,000Standards: ASTM B211, AMS-QQ-A-225, AMS 4123H
Length Tolerance: +/-6.000"Country of Origin (subject to change): United States

Description

Rod Stock, General Purpose, Aluminum, Alloy Type 7075, Diameter 2 In, Length 6 Ft, Unpolished Finish, Temper Cold Finish, Diameter Tolerance +/-0.004 In, Length Tolerance +/-6.000 In, Typical Tensile Strength (PSI) 83000, Typical Yield Strength (PSI) 73000, Typical Hardness 150, Hardness Scale BHN, Standards ASTM B211, AMS-QQ-A-225, AMS 4123H

Reviews