STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Rod, Aluminum, 7075, 3 1/4 In Dia x 1 Ft L

VALUE BRAND| Zoro #: G1811223| Mfr #: 2EZB7

$138.52 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length: 1 ft
Finish: Unpolished
Length Tolerance: +/-1.000"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1811223 Mfr #: 2EZB7
Length: 1 ftFinish: Unpolished
Length Tolerance: +/-1.000"Material: Aluminum
Typical Hardness: 150Type: General Purpose
Temper: Cold FinishDiameter Tolerance: +/-0.008"
Hardness Scale: BHNTypical Tensile Strength (PSI): 83,000
Standards: ASTM B211, AMS-QQ-A-225, AMS 4123HAlloy Type: 7075
Typical Yield Strength (PSI): 73,000Diameter: 3-1/4"
Country of Origin (subject to change): United States

Description

Rod Stock, General Purpose, Aluminum, Alloy Type 7075, Diameter 3 1/4 In, Length 1 Ft, Unpolished Finish, Temper Cold Finish, Diameter Tolerance +/-0.008 In, Length Tolerance +/-1.000 In, Typical Tensile Strength (PSI) 83000, Typical Yield Strength (PSI) 73000, Typical Hardness 150, Hardness Scale BHN, Standards ASTM B211, AMS-QQ-A-225, AMS 4123H

Reviews