Rod, Aluminum, 7075, 3 In Dia x 6 Ft L

VALUE BRAND| Zoro #: G1254242| Mfr #: 2EZH3

$715.73 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1254242 Mfr #: 2EZH3
Standards: ASTM B211, AMS-QQ-A-225, AMS 4123HTemper: Cold Finish
Finish: UnpolishedMaterial: Aluminum
Item: Rod StockTypical Yield Strength (PSI): 73, 000
Type: General PurposeTypical Tensile Strength (PSI): 83, 000
Alloy Type: 7075Hardness Scale: BHN
Typical Hardness: 150Diameter Tolerance: +/-0.006"
Diameter: 3"Length Tolerance: +/-6.000"
Length: 6 FtCountry of Origin (subject to change): United States

Product Description

Rod Stock, General Purpose, Aluminum, Alloy Type 7075, Diameter 3 In, Length 6 Ft, Unpolished Finish, Temper Cold Finish, Diameter Tolerance +/-0.006 In, Length Tolerance +/-6.000 In, Typical Tensile Strength (PSI) 83000, Typical Yield Strength (PSI) 73000, Typical Hardness 150, Hardness Scale BHN, Standards ASTM B211, AMS-QQ-A-225, AMS 4123H

Product Reviews

Save 15%. Sign up for Z-mail.