Rod, Brass, 360, 5/8 Dia x 1 Ft L

VALUE BRAND| Zoro #: G1497325| Mfr #: 368616

$18.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1497325 Mfr #: 368616
Material: BrassAlloy Type: 360
Finish: MillTypical Yield Strength (PSI): 45, 000
Item: Rod StockTemper: Half Hard
Type: General PurposeHardness Scale: Rb
Typical Hardness: B78Typical Tensile Strength (PSI): 58, 000
Diameter Tolerance: +/-0.003"Diameter: 5/8"
Length Tolerance: +/-0.250"Length: 1 Ft
Standards: -Country of Origin (subject to change): Multiple

Product Description

Rod Stock, General Purpose, Brass, Alloy Type 360, Diameter 5/8 In, Length 1 Ft, Mill Finish, Temper Half Hard, Diameter Tolerance +/-0.003 In, Length Tolerance +/-0.250 In, Typical Tensile Strength (PSI) 58,000, Typical Yield Strength (PSI) 45,000, Typical Hardness B78, Hardness Scale Rb
Save 15%. Sign up for Z-mail.