Rod, Cast Iron, 65-45-12, 1 1/2 In Dx1 Ft L

VALUE BRAND| Zoro #: G0791086| Mfr #: 3ANP9

$31.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0791086 Mfr #: 3ANP9
Standards: ASTM A536Temper: As Cast
Finish: UnpolishedMaterial: Cast Iron
Item: Rod StockType: General Purpose
Hardness Scale: BHNDiameter Tolerance: +0.071/+0.119"
Diameter: 1-1/2"Length Tolerance: +/-1.000"
Alloy Type: 65-45-12Typical Tensile Strength (PSI): 65, 000
Length: 1 FtTypical Hardness: 156 to 217
Typical Yield Strength (PSI): 45, 000Country of Origin (subject to change): Multiple

Product Description

Rod Stock, General Purpose, Cast Iron, Alloy Type 65-45-12, Diameter 1 1/2 In, Length 1 Ft, Unpolished Finish, Temper As Cast, Diameter Tolerance +0.071/+0.119 In, Length Tolerance +/-1.000 In, Typical Tensile Strength 65,000 PSI, Typical Yield Strength 45,000 PSI, Typical Hardness 156 to 217, Hardness Scale BHN, Standards ASTM A536

Product Reviews

Save 15%. Sign up for Z-mail.