Rod, Cast Iron, 65-45-12, 3 1/2 In Dx1 Ft L

VALUE BRAND| Zoro #: G1531731| Mfr #: 3ANR4

$53.92 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1531731 Mfr #: 3ANR4
Standards: ASTM A536Temper: As Cast
Finish: UnpolishedMaterial: Cast Iron
Item: Rod StockType: General Purpose
Hardness Scale: BHNDiameter Tolerance: +0.098/+0.174"
Diameter: 3-1/2"Length Tolerance: +/-1.000"
Alloy Type: 65-45-12Typical Tensile Strength (PSI): 65, 000
Length: 1 FtTypical Hardness: 143 to 207
Typical Yield Strength (PSI): 45, 000Country of Origin (subject to change): Unknown

Product Description

Rod Stock, General Purpose, Cast Iron, Alloy Type 65-45-12, Diameter 3 1/2 In, Length 1 Ft, Unpolished Finish, Temper As Cast, Diameter Tolerance +0.098/+0.174 In, Length Tolerance +/-1.000 In, Typical Tensile Strength 65,000 PSI, Typical Yield Strength 45,000 PSI, Typical Hardness 143 to 207, Hardness Scale BHN, Standards ASTM A536

Product Reviews

Save 15%. Sign up for Z-mail.