Rod, Cast Iron, 65-45-12, 4 In Dia x 1 Ft L

VALUE BRAND |Zoro #: G1293731|Mfr #: 3ANR5

$68.43 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1293731 Mfr #: 3ANR5
Standards: ASTM A536Temper: As Cast
Finish: UnpolishedMaterial: Cast Iron
Item: Rod StockType: General Purpose
Hardness Scale: BHNTypical Tensile Strength (PSI): 65, 000
Length: 1 FtTypical Hardness: 143 to 207
Typical Yield Strength (PSI): 45, 000Diameter Tolerance: +0.098/+0.174"
Diameter: 4"Length Tolerance: +/-1.000"
Alloy Type: 65-45-12Country of Origin (subject to change): Unknown

Product Description

Rod Stock, General Purpose, Cast Iron, Alloy Type 65-45-12, Diameter 4 In, Length 1 Ft, Unpolished Finish, Temper As Cast, Diameter Tolerance +0.098/+0.174 In, Length Tolerance +/-1.000 In, Typical Tensile Strength 65, 000 PSI, Typical Yield Strength 45, 000 PSI, Typical Hardness 143 to 207, Hardness Scale BHN, Standards ASTM A536

Product Reviews

Save 15% when you sign up for Z-mail.