Rod, Cast Iron, 80-55-06, 4 In Dia x 1 Ft L

VALUE BRAND| Zoro #: G1428323| Mfr #: 2KUR1

$226.79 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1428323 Mfr #: 2KUR1
Standards: ASTM A536Finish: Unpolished
Hardness Scale: BHNItem: Rod Stock
Material: Cast IronTemper: As Cast
Type: General PurposeAlloy Type: 80-55-06
Typical Tensile Strength (PSI): 80, 000Length: 1 Ft
Typical Hardness: 187 to 255Typical Yield Strength (PSI): 55, 000
Diameter Tolerance: +0.098/+0.174"Diameter: 4"
Length Tolerance: +/-1.000"Country of Origin (subject to change): Unknown

Product Description

Rod Stock, General Purpose, Cast Iron, Alloy Type 80-55-06, Diameter 4 In, Length 1 Ft, Unpolished Finish, Temper As Cast, Diameter Tolerance +0.098/+0.174 In, Length Tolerance +/-1.000 In, Typical Tensile Strength 80000 PSI, Typical Yield Strength 55000 PSI, Typical Hardness 187 to 255, Hardness Scale BHN, Standards ASTM A536

Product Reviews

Save 15%. Sign up for Z-mail.