Rod, Cast Iron, 80-55-06, 4.5 In Dia x 1 Ft

VALUE BRAND| Zoro #: G0947161| Mfr #: 2KUR2

$175.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length: 1 ft
Finish: Unpolished
Length Tolerance: +/-1.000"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0947161 Mfr #: 2KUR2
Length: 1 ftFinish: Unpolished
Length Tolerance: +/-1.000"Typical Hardness: 187 to 255
Type: General PurposeMaterial: Cast iron
Temper: As CastDiameter Tolerance: +0.106/+0.202"
Item: Rod StockHardness Scale: BHN
Typical Tensile Strength (PSI): 80,000Alloy Type: 80-55-06
Standards: ASTM A536Typical Yield Strength (PSI): 55,000
Diameter: 4-1/2"Country of Origin (subject to change): Multiple

Description

Rod Stock, General Purpose, Cast Iron, Alloy Type 80-55-06, Diameter 4 1/2 In, Length 1 Ft, Unpolished Finish, Temper As Cast, Diameter Tolerance +0.106/+0.202 In, Length Tolerance +/-1.000 In, Typical Tensile Strength 80000 PSI, Typical Yield Strength 55000 PSI, Typical Hardness 187 to 255, Hardness Scale BHN, Standards ASTM A536

Reviews