Rod, Cast Iron, CL 40, 1 1/2 In Dia x 3 Ft

VALUE BRAND| Zoro #: G0380983| Mfr #: 2KUN9

$55.47 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0380983 Mfr #: 2KUN9
Temper: As CastFinish: Unpolished
Material: Cast IronItem: Rod Stock
Type: General PurposeHardness Scale: BHN
Diameter: 1-1/2"Length Tolerance: +/-3.000"
Alloy Type: CL 40 Gray IronTypical Tensile Strength (PSI): 40, 000
Standards: ASTM A48Length: 3 Ft
Typical Hardness: 207 to 285Typical Yield Strength (PSI): -
Diameter Tolerance: +0.066/+0.114"Country of Origin (subject to change): Multiple

Product Description

Rod Stock, General Purpose, Cast Iron, Alloy Type CL 40 Gray Iron, Diameter 1 1/2 In, Length 3 Ft, Unpolished Finish, Temper As Cast, Diameter Tolerance +0.066/+0.114 In, Length Tolerance +/-3.000 In, Typical Tensile Strength 40000 PSI, Typical Hardness 207 to 285, Hardness Scale BHN, Standards ASTM A48

Product Reviews

Save 15%. Sign up for Z-mail.