Rod, Cast Iron, CL 40, 1 1/4 In Dia x 3 Ft

VALUE BRAND| Zoro #: G0521604| Mfr #: 2KUN8

$43.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0521604 Mfr #: 2KUN8
Temper: As CastFinish: Unpolished
Material: Cast IronItem: Rod Stock
Type: General PurposeHardness Scale: BHN
Typical Hardness: 207 to 285Typical Yield Strength (PSI): -
Diameter Tolerance: +0.068/+0.102"Diameter: 1-1/4"
Length Tolerance: +/-3.000"Alloy Type: CL 40 Gray Iron
Typical Tensile Strength (PSI): 40, 000Standards: ASTM A48
Length: 3 FtCountry of Origin (subject to change): Multiple

Product Description

Rod Stock, General Purpose, Cast Iron, Alloy Type CL 40 Gray Iron, Diameter 1 1/4 In, Length 3 Ft, Unpolished Finish, Temper As Cast, Diameter Tolerance +0.068/+0.102 In, Length Tolerance +/-3.000 In, Typical Tensile Strength 40000 PSI, Typical Hardness 207 to 285, Hardness Scale BHN, Standards ASTM A48

Product Reviews

Save 15%. Sign up for Z-mail.