Rod, Cast Iron, CL 40, 1 3/4 In Dia x 3 Ft

VALUE BRAND| Zoro #: G1332003| Mfr #: 2KUP1

$74.12 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length: 3 Ft
Finish: Unpolished
Length Tolerance: +/-3.000"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1332003 Mfr #: 2KUP1
Length: 3 FtFinish: Unpolished
Length Tolerance: +/-3.000"Typical Hardness: 207 to 277
Type: General PurposeMaterial: Cast iron
Temper: As CastDiameter Tolerance: +0.066/+0.114"
Item: Rod StockHardness Scale: BHN
Typical Tensile Strength (PSI): 40,000Alloy Type: CL 40 Gray Iron
Standards: ASTM A48Typical Yield Strength (PSI): -
Diameter: 1-3/4"Country of Origin (subject to change): Multiple

Description

Rod Stock, General Purpose, Cast Iron, Alloy Type CL 40 Gray Iron, Diameter 1 3/4 In, Length 3 Ft, Unpolished Finish, Temper As Cast, Diameter Tolerance +0.066/+0.114 In, Length Tolerance +/-3.000 In, Typical Tensile Strength 40000 PSI, Typical Hardness 207 to 277, Hardness Scale BHN, Standards ASTM A48

Reviews