KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rod, Cast Iron, CL 40, 1 In Dia x 1 Ft L, Min. Qty 12

VALUE BRAND| Zoro #: G1856276| Mfr #: 2KUL8

$12.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Alloy Type: CL 40 Gray Iron
Typical Tensile Strength (PSI): 40,000
Finish: Unpolished
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1856276 Mfr #: 2KUL8
Alloy Type: CL 40 Gray IronTypical Tensile Strength (PSI): 40,000
Finish: UnpolishedDiameter: 1"
Diameter Tolerance: +0.068/+0.102"Typical Hardness: 207 to 285
Material: Cast ironLength Tolerance: +/-1.000"
Length: 1 ftTemper: As Cast
Type: General PurposeStandards: ASTM A48
Typical Yield Strength (PSI): -Item: Rod Stock
Hardness Scale: BHNCountry of Origin (subject to change): Multiple

Description

Rod Stock, General Purpose, Cast Iron, Alloy Type CL 40 Gray Iron, Diameter 1 In, Length 1 Ft, Unpolished Finish, Temper As Cast, Diameter Tolerance +0.068/+0.102 In, Length Tolerance +/-1.000 In, Typical Tensile Strength 40000 PSI, Typical Hardness 207 to 285, Hardness Scale BHN, Standards ASTM A48

Reviews