Rod, Cast Iron, CL 40, 2 3/4 In Dia x 3 Ft

VALUE BRAND| Zoro #: G1712234| Mfr #: 2KUP5

$167.63 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1712234 Mfr #: 2KUP5
Temper: As CastFinish: Unpolished
Material: Cast IronItem: Rod Stock
Type: General PurposeHardness Scale: BHN
Typical Yield Strength (PSI): -Typical Hardness: 207 to 269
Diameter Tolerance: +0.080/+0.140"Diameter: 2-3/4"
Length Tolerance: +/-3.000"Alloy Type: CL 40 Gray Iron
Typical Tensile Strength (PSI): 40, 000Standards: ASTM A48
Length: 3 FtCountry of Origin (subject to change): Multiple

Product Description

Rod Stock, General Purpose, Cast Iron, Alloy Type CL 40 Gray Iron, Diameter 2 3/4 In, Length 3 Ft, Unpolished Finish, Temper As Cast, Diameter Tolerance +0.080/+0.140 In, Length Tolerance +/-3.000 In, Typical Tensile Strength 40000 PSI, Typical Hardness 207 to 269, Hardness Scale BHN, Standards ASTM A48

Product Reviews

Save 15%. Sign up for Z-mail.