LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Rod, Cast Iron, CL 40, 3 1/2 In Dia x 1 Ft

VALUE BRAND| Zoro #: G1834463| Mfr #: 2JGE7

$102.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length: 1 ft
Finish: Unpolished
Length Tolerance: +/-1.000"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1834463 Mfr #: 2JGE7
Length: 1 ftFinish: Unpolished
Length Tolerance: +/-1.000"Typical Hardness: 197 to 269
Type: General PurposeMaterial: Cast iron
Temper: As CastDiameter Tolerance: +0.087/+0.163"
Item: Rod StockHardness Scale: BHN
Typical Tensile Strength (PSI): 40,000Alloy Type: CL 40 Gray Iron
Standards: ASTM A48Typical Yield Strength (PSI): -
Diameter: 3-1/2"Country of Origin (subject to change): Multiple

Description

Rod Stock, General Purpose, Cast Iron, Alloy Type CL 40 Gray Iron, Diameter 3 1/2 In, Length 1 Ft, Unpolished Finish, Temper As Cast, Diameter Tolerance +0.087/+0.163 In, Length Tolerance +/-1.000 In, Typical Tensile Strength 40000 PSI, Typical Hardness 197 to 269, Hardness Scale BHN, Standards ASTM A48

Reviews