Rod, Cast Iron, CL 40, 3/4 In Dia x 1 Ft L

VALUE BRAND| Zoro #: G2143355| Mfr #: 2KUL7

$10.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2143355 Mfr #: 2KUL7
Hardness Scale: BHNMaterial: Cast iron
Item: Rod StockType: General Purpose
Temper: As CastFinish: Unpolished
Diameter Tolerance: +0.068/+0.102"Diameter: 3/4"
Length Tolerance: +/-1.000"Alloy Type: CL 40 Gray Iron
Typical Tensile Strength (PSI): 40, 000Standards: ASTM A48
Length: 1 ftTypical Hardness: 229 to 301
Country of Origin (subject to change): Multiple

Product Description

Rod Stock, General Purpose, Cast Iron, Alloy Type CL 40 Gray Iron, Diameter 3/4 In, Length 1 Ft, Unpolished Finish, Temper As Cast, Diameter Tolerance +0.068/+0.102 In, Length Tolerance +/-1.000 In, Typical Tensile Strength 40000 PSI, Typical Hardness 229 to 301, Hardness Scale BHN, Standards ASTM A48

Product Reviews

Save 15%. Sign up for Z-mail.