JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Rod, Cast Iron, CL 40, 3/4 In Dia x 3 Ft L

VALUE BRAND| Zoro #: G1419126| Mfr #: 2KUN6

$24.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1419126 Mfr #: 2KUN6
Temper: As CastItem: Rod Stock
Hardness Scale: BHNMaterial: Cast Iron
Finish: UnpolishedType: General Purpose
Length Tolerance: +/-3.000"Alloy Type: CL 40 Gray Iron
Typical Tensile Strength (PSI): 40, 000Standards: ASTM A48
Length: 3 FtTypical Hardness: 229 to 301
Diameter Tolerance: +0.068/+0.102"Diameter: 3/4"
Country of Origin (subject to change): Multiple

Product Description

Rod Stock, General Purpose, Cast Iron, Alloy Type CL 40 Gray Iron, Diameter 3/4 In, Length 3 Ft, Unpolished Finish, Temper As Cast, Diameter Tolerance +0.068/+0.102 In, Length Tolerance +/-3.000 In, Typical Tensile Strength 40000 PSI, Typical Hardness 229 to 301, Hardness Scale BHN, Standards ASTM A48

Product Reviews

Save 15%. Sign up for Z-mail.