Shop Alternate Products
This Product is Discontinued
Zoro Select
Rod, Cast Iron, CL 40, 5/8 In Dia x 1 Ft (Discontinued)
Mfr # 2KUL6
Zoro # G2060685
This Product is Discontinued
Key Features
- Alloy Type CL 40 Gray Iron
- Diameter 5/8"
- Length 1 ft
- Finish Unpolished
- Type General Purpose