Rod, Cast Iron, CL 40, 5/8 In Dia x 3 Ft

VALUE BRAND| Zoro #: G0475903| Mfr #: 2KUN5

$17.01 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: General Purpose
Diameter: 5/8"
Material: Cast iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0475903 Mfr #: 2KUN5
Type: General PurposeDiameter: 5/8"
Material: Cast ironTypical Hardness: 229 to 301
Standards: ASTM A48Alloy Type: CL 40 Gray Iron
Hardness Scale: BHNDiameter Tolerance: +0.068/+0.102"
Length: 3 FtFinish: Unpolished
Length Tolerance: +/-3.000"Typical Tensile Strength (PSI): 40,000
Temper: As CastCountry of Origin (subject to change): Multiple

Description

Rod Stock, General Purpose, Cast Iron, Alloy Type CL 40 Gray Iron, Diameter 5/8 In, Length 3 Ft, Unpolished Finish, Temper As Cast, Diameter Tolerance +0.068/+0.102 In, Length Tolerance +/-3.000 In, Typical Tensile Strength 40000 PSI, Typical Hardness 229 to 301, Hardness Scale BHN, Standards ASTM A48

Reviews