Rod, Copper, 110, 1.75 Dia x 6 Ft L

VALUE BRAND| Zoro #: G0849983| Mfr #: cr1.75

$830.97 /ea

This item ships free. DetailsStandard ground shipping
Details:
Finish: Mill
Item: Rod Stock
Length: 6 ft
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0849983 Mfr #: cr1.75
Typical Hardness: B66Alloy Type: 110
Hardness Scale: RbFinish: Mill
Typical Yield Strength (PSI): 44, 000Type: General Purpose
Item: Rod StockTypical Tensile Strength (PSI): 48, 000
Diameter Tolerance: +/-0.005"Temper: Hard
Material: CopperDiameter: 1-3/4"
Length Tolerance: +/-3.000"Length: 6 ft
Country of Origin (subject to change): Multiple

Product Description

Rod Stock, General Purpose, Copper, Alloy Type 110, Diameter 1 3/4 In, Length 6 Ft, Mill Finish, Temper Hard, Diameter Tolerance +/-0.005 In, Length Tolerance +/-3.000 In, Typical Tensile Strength (PSI) 48,000, Typical Yield Strength (PSI) 44,000, Typical Hardness B66, Hardness Scale Rb

Product Reviews