KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rod End, 1/2-13x3 3/4, 3/8 Hole, Pk10

VALUE BRAND| Zoro #: G0899507| Mfr #: 18245 4

$115.50 /pk

This item ships free. Details.Standard ground shipping.
Details:
Type: Male
Thread Size: 1/2"-13
Thread: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0899507 Mfr #: 18245 4
Type: MaleThread Size: 1/2"-13
Thread: Right HandShank Dia.: 1/2"
Boss Diameter: 1"Length: 3-3/4"
Hole I.D.: 3/8"Item: Machined Rod End
Package Quantity: 10Boss Thickness: 9/16"
Material: Black Oxide Coated SteelThread Length: 1-1/2"
Country of Origin (subject to change): United States

Description

Machined Rod End, Male, Black Oxide Coated Steel, Right Hand Thread, Thread Size 1/2-13, Thread Length 1 1/2 In, Length 3 3/4 In, Shank Dia. 1/2 In, Boss Diameter 1 In, Boss Thickness 9/16 In, Hole I.D. 3/8 In, Package Quantity 10

Reviews