LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Rod End, 1/2-13x4 In, 3/8 Hole, PK10

VALUE BRAND| Zoro #: G0251255| Mfr #: 18250 8

$149.45 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0251255 Mfr #: 18250 8
Thread: Right HandItem: Machined Rod End
Type: MaleMaterial: Black Oxide Coated Steel
Thread Size: 1/2"-13Thread Length: 1-1/2"
Length: 4"Shank Dia.: 1/2"
Boss Diameter: 1"Boss Thickness: 9/16"
Hole I.D.: 3/8"Country of Origin (subject to change): United States

Product Description

Machined Rod End, Male, Black Oxide Coated Steel, Right Hand Thread, Thread Size 1/2-13, Thread Length 1 1/2 In, Length 4 In, Shank Dia. 1/2 In, Boss Diameter 1 In, Boss Thickness 9/16 In, Hole I.D. 3/8 In, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.