Rod End, 1/2-13x5 In, 3/8 Hole, PK10

VALUE BRAND| Zoro #: G0618222| Mfr #: 18240 9

$100.21 /pk

This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Length: 5"
Thread: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0618222 Mfr #: 18240 9
Package Quantity: 10Length: 5"
Thread: Right HandBoss Diameter: 1"
Thread Length: 1-1/2"Boss Thickness: 9/16"
Type: MaleHole I.D.: 3/8"
Thread Size: 1/2"-13Item: Machined Rod End
Material: Black Oxide Coated SteelShank Dia.: 1/2"
Country of Origin (subject to change): United States

Description

Machined Rod End, Male, Black Oxide Coated Steel, Right Hand Thread, Thread Size 1/2-13, Thread Length 1 1/2 In, Length 5 In, Shank Dia. 1/2 In, Boss Diameter 1 In, Boss Thickness 9/16 In, Hole I.D. 3/8 In, Package Quantity 10

Reviews