JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Rod End, 3/4-10x4 1/2, 3/4 Hole, Pk10

VALUE BRAND| Zoro #: G2283617| Mfr #: 18280 5

$221.44 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2283617 Mfr #: 18280 5
Thread: Right HandItem: Machined Rod End
Type: MaleMaterial: Black Oxide Coated Steel
Thread Size: 3/4"-10Thread Length: 2"
Length: 4-1/2"Shank Dia.: 3/4"
Boss Diameter: 1-1/2"Boss Thickness: 13/16"
Hole I.D.: 3/4"Country of Origin (subject to change): United States

Product Description

Machined Rod End, Male, Black Oxide Coated Steel, Right Hand Thread, Thread Size 3/4-10, Thread Length 2 In, Length 4 1/2 In, Shank Dia. 3/4 In, Boss Diameter 1 1/2 In, Boss Thickness 13/16 In, Hole I.D. 3/4 In, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.