Rod End, 3/8-16x3 3/4, 3/8 Hole, Pk10

VALUE BRAND| Zoro #: G0740302| Mfr #: 18225 6

$119.95 /pk

This item ships free. DetailsStandard ground shipping
Details:
Item: Machined Rod End
Length: 3-3/4"
Material: Black Oxide Coated Steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0740302 Mfr #: 18225 6
Thread: Right HandItem: Machined Rod End
Type: MaleMaterial: Black Oxide Coated Steel
Thread Size: 3/8"-16Thread Length: 2"
Length: 3-3/4"Shank Dia.: 3/8"
Boss Diameter: 3/4"Boss Thickness: 7/16"
Hole I.D.: 3/8"Country of Origin (subject to change): United States

Product Description

Machined Rod End, Male, Black Oxide Coated Steel, Right Hand Thread, Thread Size 3/8-16, Thread Length 2 In, Length 3 3/4 In, Shank Dia. 3/8 In, Boss Diameter 3/4 In, Boss Thickness 7/16 In, Hole I.D. 3/8 In, Package Quantity 10

Product Reviews