Rod End, 5/16-18x 3, 5/16 Hole, PK10

VALUE BRAND| Zoro #: G1747426| Mfr #: 18210 2

$73.37 /pk

This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Length: 3"
Thread: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1747426 Mfr #: 18210 2
Package Quantity: 10Length: 3"
Thread: Right HandBoss Diameter: 5/8"
Thread Length: 1-1/2"Boss Thickness: 11/32"
Type: MaleHole I.D.: 5/16"
Thread Size: 5/16"-18Item: Machined Rod End
Material: Black Oxide Coated SteelShank Dia.: 5/16"
Country of Origin (subject to change): United States

Description

Machined Rod End, Male, Black Oxide Coated Steel, Right Hand Thread, Thread Size 5/16-18, Thread Length 1 1/2 In, Length 3 In, Shank Dia. 5/16 In, Boss Diameter 5/8 In, Boss Thickness 11/32 In, Hole I.D. 5/16 In, Package Quantity 10

Reviews