KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rod End, 5/8-11x4 1/2, 5/8 Hole, Pk10

VALUE BRAND| Zoro #: G2427187| Mfr #: 18260 7

$140.62 /pk

This item ships free. Details.Standard ground shipping.
Details:
Type: Male
Thread Size: 5/8"-11
Shank Dia.: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2427187 Mfr #: 18260 7
Type: MaleThread Size: 5/8"-11
Shank Dia.: 5/8"Boss Diameter: 1-1/4"
Length: 4-1/2"Hole I.D.: 5/8"
Item: Machined Rod EndPackage Quantity: 10
Boss Thickness: 11/16"Thread: Right Hand
Material: Black Oxide Coated SteelThread Length: 2"
Country of Origin (subject to change): United States

Description

Machined Rod End, Male, Black Oxide Coated Steel, Right Hand Thread, Thread Size 5/8-11, Thread Length 2 In, Length 4 1/2 In, Shank Dia. 5/8 In, Boss Diameter 1 1/4 In, Boss Thickness 11/16 In, Hole I.D. 5/8 In, Package Quantity 10

Reviews