Rod End, 5/8-11x5 In, 5/8 Hole, PK10

VALUE BRAND |Zoro #: G2247795|Mfr #: 18265 2

$202.35 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2247795 Mfr #: 18265 2
Thread: Right HandItem: Machined Rod End
Type: MaleMaterial: Black Oxide Coated Steel
Thread Size: 5/8"-11Thread Length: 1-3/4"
Length: 5"Shank Dia.: 5/8"
Boss Diameter: 1-1/4"Boss Thickness: 11/16"
Hole I.D.: 5/8"Country of Origin (subject to change): United States

Product Description

Machined Rod End, Male, Black Oxide Coated Steel, Right Hand Thread, Thread Size 5/8-11, Thread Length 1 3/4 In, Length 5 In, Shank Dia. 5/8 In, Boss Diameter 1 1/4 In, Boss Thickness 11/16 In, Hole I.D. 5/8 In, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.