JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Rod End, 5/8-11x6 In, 5/8 Hole, PK10

VALUE BRAND| Zoro #: G0864726| Mfr #: 18270 6

$134.27 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0864726 Mfr #: 18270 6
Thread: Right HandItem: Machined Rod End
Type: MaleMaterial: Black Oxide Coated Steel
Thread Size: 5/8"-11Thread Length: 2-1/2"
Length: 6"Shank Dia.: 5/8"
Boss Diameter: 1-1/4"Boss Thickness: 11/16"
Hole I.D.: 5/8"Country of Origin (subject to change): United States

Product Description

Machined Rod End, Male, Black Oxide Coated Steel, Right Hand Thread, Thread Size 5/8-11, Thread Length 2 1/2 In, Length 6 In, Shank Dia. 5/8 In, Boss Diameter 1 1/4 In, Boss Thickness 11/16 In, Hole I.D. 5/8 In, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.