Rod End, Blank, Male, 1035, 1/2x6, Pk10

VALUE BRAND| Zoro #: G0569231| Mfr #: 18065 8

$93.71 /pk

This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Length: 6"
Thread: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0569231 Mfr #: 18065 8
Package Quantity: 10Length: 6"
Thread: -Boss Diameter: 1"
Thread Size: -Boss Thickness: 9/16"
Type: Drop Forged, MaleHole I.D.: -
Item: Blank Rod EndMaterial: 1035 Hot Rolled Steel
Shank Dia.: 1/2"Country of Origin (subject to change): United States

Description

Blank Rod End, Drop Forged, Male, 1035 Hot Rolled Steel, Length 6 In, Shank Dia. 1/2 In, Boss Diameter 1 In, Boss Thickness 9/16 In, Package Quantity 10

Reviews