KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rod End, Blank, Male, 1035, 1/4x3, Pk10

VALUE BRAND| Zoro #: G0930133| Mfr #: 18005 4

$39.38 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Drop Forged, Male
Thread Size: -
Thread: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0930133 Mfr #: 18005 4
Type: Drop Forged, MaleThread Size: -
Thread: -Shank Dia.: 1/4"
Boss Diameter: 1/2"Length: 3"
Hole I.D.: 1"Item: Blank Rod End
Package Quantity: 10Boss Thickness: 9/32"
Material: 1035 Hot Rolled SteelCountry of Origin (subject to change): United States

Description

Blank Rod End, Drop Forged, Male, 1035 Hot Rolled Steel, Length 3 In, Shank Dia. 1/4 In, Boss Diameter 1/2 In, Boss Thickness 9/32 In, Package Quantity 10

Reviews