Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Rod End, Blank, Male, 1035, 1/4x6, Pk10

VALUE BRAND| Zoro #: G1955737| Mfr #: 18010 8

$80.59 /pk

This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Length: 6"
Thread: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1955737 Mfr #: 18010 8
Package Quantity: 10Length: 6"
Thread: -Boss Diameter: 1/2"
Thread Size: -Boss Thickness: 9/32"
Type: Drop Forged, MaleHole I.D.: -
Item: Blank Rod EndMaterial: 1035 Hot Rolled Steel
Shank Dia.: 1/4"Country of Origin (subject to change): United States

Description

Blank Rod End, Drop Forged, Male, 1035 Hot Rolled Steel, Length 6 In, Shank Dia. 1/4 In, Boss Diameter 1/2 In, Boss Thickness 9/32 In, Package Quantity 10

Reviews