20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Rod End, Blank, Male, 1035, 3/4x6, Pk10

VALUE BRAND| Zoro #: G0666662| Mfr #: 18105 1

$153.75 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0666662 Mfr #: 18105 1
Thread: -Item: Blank Rod End
Type: Drop Forged, MaleMaterial: 1035 Hot Rolled Steel
Thread Size: -Length: 6"
Shank Dia.: 3/4"Boss Diameter: 1-1/2"
Boss Thickness: 13/16"Hole I.D.: -
Country of Origin (subject to change): United States

Product Description

Blank Rod End, Drop Forged, Male, 1035 Hot Rolled Steel, Length 6 In, Shank Dia. 3/4 In, Boss Diameter 1 1/2 In, Boss Thickness 13/16 In, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.