Rod End, Blank, Male, 1035, 3/8x6, Pk10

VALUE BRAND| Zoro #: G1513845| Mfr #: 18040 5

$50.03 /pk

This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Length: 6"
Thread: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1513845 Mfr #: 18040 5
Package Quantity: 10Length: 6"
Thread: -Boss Diameter: 3/4"
Thread Size: -Boss Thickness: 7/16"
Type: Drop Forged, MaleHole I.D.: -
Item: Blank Rod EndMaterial: 1035 Hot Rolled Steel
Shank Dia.: 3/8"Country of Origin (subject to change): United States

Description

Blank Rod End, Drop Forged, Male, 1035 Hot Rolled Steel, Length 6 In, Shank Dia. 3/8 In, Boss Diameter 3/4 In, Boss Thickness 7/16 In, Package Quantity 10

Reviews