KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rod End, Blank, Male, 1035, 5/8x6, Pk10

VALUE BRAND| Zoro #: G2465206| Mfr #: 18085 6

$99.23 /pk

This item ships free. Details.Standard ground shipping.
Details:
Type: Drop Forged, Male
Thread Size: -
Thread: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2465206 Mfr #: 18085 6
Type: Drop Forged, MaleThread Size: -
Thread: -Shank Dia.: 5/8"
Boss Diameter: 1-1/4"Length: 6"
Hole I.D.: -Item: Blank Rod End
Package Quantity: 10Boss Thickness: 11/16"
Material: 1035 Hot Rolled SteelCountry of Origin (subject to change): United States

Description

Blank Rod End, Drop Forged, Male, 1035 Hot Rolled Steel, Length 6 In, Shank Dia. 5/8 In, Boss Diameter 1 1/4 In, Boss Thickness 11/16 In, Package Quantity 10

Reviews