KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rod End, Blank, Male, 1/2x1 3/4, PK10

VALUE BRAND| Zoro #: G1633396| Mfr #: 18050 4

$48.24 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Drop Forged, Male
Thread Size: -
Thread: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1633396 Mfr #: 18050 4
Type: Drop Forged, MaleThread Size: -
Thread: -Shank Dia.: 1/2"
Boss Diameter: 15/16"Length: 1-3/4"
Hole I.D.: -Item: Blank Rod End
Package Quantity: 10Boss Thickness: 9/16"
Material: 1035 Hot Rolled SteelCountry of Origin (subject to change): United States

Description

Blank Rod End, Drop Forged, Male, 1035 Hot Rolled Steel, Length 1 3/4 In, Shank Dia. 1/2 In, Boss Diameter 15/16 In, Boss Thickness 9/16 In, Package Quantity 10

Reviews