Rod End, Blank, Male, 1/2x3 1/8, PK10

VALUE BRAND| Zoro #: G1455282| Mfr #: 18055 9

$60.33 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Drop Forged, Male
Thread Size: -
Thread: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1455282 Mfr #: 18055 9
Type: Drop Forged, MaleThread Size: -
Thread: -Shank Dia.: 1/2"
Boss Diameter: 15/16"Length: 3-1/8"
Hole I.D.: -Item: Blank Rod End
Package Quantity: 10Boss Thickness: 9/16"
Material: 1035 Hot Rolled SteelCountry of Origin (subject to change): United States

Description

Blank Rod End, Drop Forged, Male, 1035 Hot Rolled Steel, Length 3 1/8 In, Shank Dia. 1/2 In, Boss Diameter 15/16 In, Boss Thickness 9/16 In, Package Quantity 10

Reviews