KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rod End, Blank, Male, 3/4x3 1/2, PK10

VALUE BRAND| Zoro #: G0332507| Mfr #: 18100 6

$102.38 /pk

This item ships free. Details.Standard ground shipping.
Details:
Type: Drop Forged, Male
Thread Size: -
Thread: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0332507 Mfr #: 18100 6
Type: Drop Forged, MaleThread Size: -
Thread: -Shank Dia.: 3/4"
Boss Diameter: 1-1/2"Length: 3-1/2"
Hole I.D.: -Item: Blank Rod End
Package Quantity: 10Boss Thickness: 13/16"
Material: 1035 Hot Rolled SteelCountry of Origin (subject to change): United States

Description

Blank Rod End, Drop Forged, Male, 1035 Hot Rolled Steel, Length 3 1/2 In, Shank Dia. 3/4 In, Boss Diameter 1 1/2 In, Boss Thickness 13/16 In, Package Quantity 10

Reviews