JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Rod End, Blank, Male, 5/8x3 1/2, PK10

VALUE BRAND| Zoro #: G1105361| Mfr #: 18080 1

$96.55 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1105361 Mfr #: 18080 1
Thread: -Item: Blank Rod End
Type: Drop Forged, MaleMaterial: 1035 Hot Rolled Steel
Thread Size: -Length: 3-1/2"
Shank Dia.: 5/8"Boss Diameter: 1-3/16"
Boss Thickness: 5/8"Hole I.D.: -
Country of Origin (subject to change): United States

Product Description

Blank Rod End, Drop Forged, Male, 1035 Hot Rolled Steel, Length 3 1/2 In, Shank Dia. 5/8 In, Boss Diameter 1 3/16 In, Boss Thickness 5/8 In, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.