Rod End, Male, SS, 1/4 x 3 In, PK10

VALUE BRAND| Zoro #: G1490562| Mfr #: 18540 0

$157.04 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Male
Thread Size: -
Thread: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1490562 Mfr #: 18540 0
Type: MaleThread Size: -
Thread: -Shank Dia.: 1/4"
Boss Diameter: 1/2"Length: 3"
Hole I.D.: -Item: Blank Rod End
Package Quantity: 10Boss Thickness: 9/32"
Material: Stainless SteelCountry of Origin (subject to change): United States

Description

Blank Rod End, Male, Stainless Steel, Length 3 In, Shank Dia. 1/4 In, Boss Diameter 1/2 In, Boss Thickness 9/32 In, Package Quantity 10

Reviews