KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rod Flanges, Zinc, PK2

VALUE BRAND| Zoro #: G2282637| Mfr #: 4EEW9

$13.47 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 0.78"
Finish: Chrome plated
Width: 2-5/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2282637 Mfr #: 4EEW9
Height: 0.78"Finish: Chrome plated
Width: 2-5/32"Includes: Mounting hardware
Item: Rod FlangesMaterial: Zinc Alloy
Country of Origin (subject to change): Taiwan, Province of China

Description

Rod Flanges, Width 2-5/32 In., Material Zinc Alloy, Finish Chrome Plated, Includes Mounting Hardware, Package Quantity 2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews