Shop Alternate Products
This Product is Discontinued
Zoro Select
Rod Hanger Drive Rod, Steel polished (Discontinued)
Mfr # 2GE71
Zoro # G0411433
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Finish polished
- Includes 3 Jaw Quick Release Chuck
- Type 6 to 12 ft Telescoping
- Rod Size 6 to 12 ft Long