KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rod Hanger Plate, Rod Sz 3/8"

VALUE BRAND| Zoro #: G1237887| Mfr #: 0560428500

$2.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Rod Hanger Plate
Includes: 2 Screws
Description/Special Features: For Attachment To Wood Beams Or Ceiling.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1237887 Mfr #: 0560428500
Item: Rod Hanger PlateIncludes: 2 Screws
Description/Special Features: For Attachment To Wood Beams Or Ceiling.Type: Ceiling or Wall
Rod Size: 3/8"Length (In.): 3-5/16"
Material: Copper Plated MalleableMax. Load (Lb.): 180
Metal Detectable: YesCountry of Origin (subject to change): China

Description

Rod Hanger Plate, Ceiling Or Wall, Rod Size 3/8 In., Max. Load (Lb.) 180, Material Copper Plated Malleable, Length (In.) 3-5/16, Metal Detectable Yes, For Attachment To Wood Beams Or Ceiling., Includes 2 Screws

Reviews