DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Rod, Nylon 6, Off White, 6 In Dia x 3 Ft L

VALUE BRAND| Zoro #: G1440616| Mfr #: 1UVH3

$532.28 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1440616 Mfr #: 1UVH3
Standards: -Max. Temp. (F): 210
Item: Rod StockMaterial: Nylon 6/6
Color: Off WhiteLength Tolerance: +0.060/-0.000"
Type: ExtrudedMin. Temp. (F): -40
Tensile Strength (PSI): 11, 500Impact Strength (Lbs.): -
Diameter Tolerance: +0.250/-0.000"Diameter: 6"
Length: 3 FtCountry of Origin (subject to change): United States

Product Description

Rod Stock, Extruded, Nylon 6/6, Off White Color, Diameter 6 In, Length 3 Ft, Diameter Tolerance +0.250/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -40 Deg. F, Max. Temp. 210 F, Tensile Strength 11, 500 PSI

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.