Rod, Nylon, Black, 3 1/2 In Dia x 3 Ft L

VALUE BRAND |Zoro #: G1623562|Mfr #: 2XNT4

$170.29 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1623562 Mfr #: 2XNT4
Standards: -Item: Rod Stock
Color: BlackLength Tolerance: +0.125/-0.000"
Tensile Strength (PSI): 12, 000Impact Strength (Lbs.): -
Diameter Tolerance: +0.250/-0.000"Diameter: 3-1/2"
Min. Temp. (F): 32Type: Molybdenum Disulphide Filled
Max. Temp. (F): 200Material: Cast Nylon 6
Length: 3 FtCountry of Origin (subject to change): United States

Product Description

Rod Stock, Molybdenum Disulphide Filled, Cast Nylon 6, Black Color, Diameter 3 1/2 In, Length 3 Ft, Diameter Tolerance +0.250/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating 32 Deg F, Max Temp 200 F, Tensile Strength 12, 000 PSI

Product Reviews

Save 15% when you sign up for Z-mail.