Rod, Nylon, Black, 3 3/4 In Dia x 3 Ft L

VALUE BRAND |Zoro #: G1449025|Mfr #: 2XNT5

$187.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1449025 Mfr #: 2XNT5
Standards: -Item: Rod Stock
Color: BlackLength Tolerance: +0.125/-0.000"
Tensile Strength (PSI): 12, 000Impact Strength (Lbs.): -
Diameter Tolerance: +0.250/-0.000"Diameter: 3-3/4"
Min. Temp. (F): 32Type: Molybdenum Disulphide Filled
Max. Temp. (F): 200Material: Cast Nylon 6
Length: 3 FtCountry of Origin (subject to change): United States

Product Description

Rod Stock, Molybdenum Disulphide Filled, Cast Nylon 6, Black Color, Diameter 3 3/4 In, Length 3 Ft, Diameter Tolerance +0.250/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating 32 Deg F, Max Temp 200 F, Tensile Strength 12, 000 PSI

Product Reviews

Save 15% when you sign up for Z-mail.